
€42.12/ pieceexcl. VAT
€50.97incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.12 | - |
3+ | €37.44 | 11.11% |
7+ | €32.76 | 22.22% |
21+ | €28.08 | 33.33% |
51+ | €25.74 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN20 |
Type | BKF-A-DIN R2 |
Diameter, hose connector | 23 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-3 |