
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 21197 |
Housing material | Steel |
External tube diameter of connection | 200 mm |
External tube diameter of connection 2 | 200 mm |
Pressure rating | PN10 |
Sleeve material | EPDM |
Suitable for pipe material | Metal |
Length | 1500 mm |