All weather duct tape 50mm x 50mtr

  • ERIKS:13208765
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
This all weather duct tape is resistant to tougher environmental conditions such as high and low temperatures (from -10°C up to 60°C, once applied) on different regular and irregular surfaces.
For that reason, it is able to maintain its adhesion and holding power in more extreme conditions but always considered
as semi-permanent with clean and save removal, especially if used outdoor on polar surfaces.

Combining value for money, high performances and versatility, this all weather tape finds its main application in
asbestos market as one of the principal tool for the enclosures construction, jointing PE foils and preserving from inhaling dangerous fibers during professional removal operations.

For its versatility is obviously used for many general repairs in DIY activities, vehicles and tools fixing, structures building in agricultural sector but it is considered predominantly as an utensil in construction equipment.

Strengths include:
  • High tensile strength
  • Adaptable to irregular surfaces
  • High adhesion
  • No residue
  • Precise tear
  • Removal without breaking
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
50 mm
Length
50 m
Material
PE
Adhesion/Steel
10 Ncm
Tensile strength
33 Ncm
Colour
Silver