



€186.75/ pieceexcl. VAT
€225.97incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 15580 |
Model | Air vent |
Housing material | Aluminium |
Nominal inner diameter | DN80 |
Pressure rating flange | PN10 |
Sealing | NBR |
Float material | PE |