



€152.10/ pieceexcl. VAT
€184.04incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 15580 |
Model | Air vent |
Housing material | Aluminium |
Nominal inner diameter | DN65 |
Pressure rating flange | PN10 |
Sealing | NBR |
Float material | PE |