



€20.05/ pieceexcl. VAT
€24.26incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 40 mm |
Outer diameter | 63 mm |
Material | Stainless steel |
Width | 18 mm |