



€14.30/ pieceexcl. VAT
€17.30incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 35 mm |
Outer diameter | 56 mm |
Material | Stainless steel |
Width | 16 mm |