



€14.15/ pieceexcl. VAT
€17.12incl. VAT
Sold per: 5Min. order: 5
29 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 25 mm |
Outer diameter | 40 mm |
Material | Stainless steel |
Width | 16 mm |