



€4.08/ pieceexcl. VAT
€4.94incl. VAT
Sold per: 25Min. order: 25
175 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 20 mm |
Outer diameter | 32 mm |
Material | Stainless steel |
Width | 14 mm |