



€1.87/ pieceexcl. VAT
€2.26incl. VAT
Sold per: 50Min. order: 50
200 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 12 mm |
Outer diameter | 22 mm |
Material | Stainless steel |
Width | 12 mm |