



€1.47/ pieceexcl. VAT
€1.78incl. VAT
Sold per: 50Min. order: 50
55 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 10 mm |
Outer diameter | 20 mm |
Material | Stainless steel |
Width | 10 mm |