Adjusting ring with hex socket set screws with cup point DIN705A Free-cutting steel 18x32x14mm

  • ERIKS:23255461
  • Manufacturer:8715492770981
Image 1
Image 2
Image 1
Image 2
These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916)
Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws
ISO 4029
Material: Free-cutting steel
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 705/916
Inner Diameter
18 mm
Outer diameter
32 mm
Material
Carbon steel
Width
14 mm