Adjustable screw HDPE M8x50mm

  • ERIKS:12730888
Image 1
Image 2
Image 1
Image 2
Adjustable Screw PE in combination with the adjustable plugs
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Length
50 mm
Material
HDPE
Surface protection
Untreated
Material quality
Polyethylene, hard
Diameter bottom
20 mm
Base height
12 mm