



€38.52/ pieceexcl. VAT
€46.61incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 60.32 mm |
Thread Size | M 65x1.5 |
Length | 50 |
Nut Outer Diameter | 85 |
d | 65 mm |
d1 | 60.32 mm |
G | M 65x1.5 |
prepared for oil injection | No |