



€89.64/ pieceexcl. VAT
€108.46incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 41.27 mm |
Thread Size | M 50x1.5 |
Length | 42 |
Nut Outer Diameter | 70 |
d | 50 mm |
d1 | 41.27 mm |
G | M 50x1.5 |
prepared for oil injection | No |