



€144.11/ pieceexcl. VAT
€174.37incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 34.92 mm |
Thread Size | M 40x1.5 |
Length | 36 |
Nut Outer Diameter | 58 |
d | 40 mm |
d1 | 34.92 mm |
G | M 40x1.5 |
prepared for oil injection | No |