



€195.54/ pieceexcl. VAT
€236.60incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 111.12 mm |
Thread Size | M 120x2 |
Length | 88 |
Nut Outer Diameter | 155 |
d | 120 mm |
d1 | 111.12 mm |
G | M 120x2 |
prepared for oil injection | No |