



€361.08/ pieceexcl. VAT
€436.91incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 111.12 mm |
Thread Size | M 120x2 |
Length | 112 |
Nut Outer Diameter | 155 |
d | 120 mm |
d1 | 111.12 mm |
G | M 120x2 |
prepared for oil injection | No |