



€103.98/ pieceexcl. VAT
€125.82incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 92.07 mm |
Thread Size | M 100x2 |
Length | 71 |
Nut Outer Diameter | 130 |
d | 100 mm |
d1 | 92.07 mm |
G | M 100x2 |
prepared for oil injection | No |