



€5,141.04/ pieceexcl. VAT
€6,220.66incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 381 mm |
Thread Size | Tr400x5 |
Length | 272 |
Nut Outer Diameter | 520 |
d | 400 mm |
d1 | 381 mm |
G | Tr400x5 |
prepared for oil injection | No |