Adaptor Sleeve, HE Series, Tr240x4, 215.9 mm Shaft Dia., 199 mm LG, 300 mm Nut Dia.

  • ERIKS:14586631
Image 1
Image 2
Image 1
Image 2
Save to list

€1,316.22/ pieceexcl. VAT

€1,592.63incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
215.9 mm
Thread Size
Tr240x4
Length
199
Nut Outer Diameter
300
d
240 mm
d1
215.9 mm
G
Tr240x4
prepared for oil injection
No