Adaptor Sleeve, HE Series, Tr220x4, 203.2 mm Shaft Dia., 186 mm LG, 280 mm Nut Dia.

  • ERIKS:14586624
Image 1
Image 2
Image 1
Image 2
Save to list

€1,088.16/ pieceexcl. VAT

€1,316.67incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
203.2 mm
Thread Size
Tr220x4
Length
186
Nut Outer Diameter
280
d
220 mm
d1
203.2 mm
G
Tr220x4
prepared for oil injection
No