



€238.62/ pieceexcl. VAT
€288.73incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 82.55 mm |
Thread Size | M 95x2 |
Length | 68 |
Nut Outer Diameter | 125 |
d | 95 mm |
d1 | 82.55 mm |
G | M 95x2 |
prepared for oil injection | No |