



€98.62/ pieceexcl. VAT
€119.33incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 82.55 mm |
Thread Size | M 90x2 |
Length | 65 |
Nut Outer Diameter | 120 |
d | 90 mm |
d1 | 82.55 mm |
G | M 90x2 |
prepared for oil injection | No |