



€187.06/ pieceexcl. VAT
€226.34incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 63.5 mm |
Width | 73 mm |
Thread Size | M 75x2 |
Length | 73 |
Nut Outer Diameter | 98 |
B | 13 mm |
B1 | 73 mm |
d | 75 mm |
d1 | 63.5 mm |
d3 | 98 mm |
G | M 75x2 |
prepared for oil injection | No |