



€681.30/ pieceexcl. VAT
€824.37incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 177.8 mm |
Thread Size | M 200x3 |
Length | 120 |
Nut Outer Diameter | 240 |
d | 200 mm |
d1 | 177.8 mm |
G | M 200x3 |
prepared for oil injection | No |