



€481.80/ pieceexcl. VAT
€582.98incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 139.7 mm |
Thread Size | M 160x3 |
Length | 119 |
Nut Outer Diameter | 210 |
d | 160 mm |
d1 | 139.7 mm |
G | M 160x3 |
prepared for oil injection | No |