



€462.24/ pieceexcl. VAT
€559.31incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 101.6 mm |
Width | 105 mm |
Thread Size | M 110x2 |
Length | 105 |
Nut Outer Diameter | 145 |
B | 19 mm |
B1 | 105 mm |
d | 110 mm |
d1 | 101.6 mm |
d3 | 145 mm |
G | M 110x2 |
prepared for oil injection | No |