



€5,099.52/ pieceexcl. VAT
€6,170.42incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 354.01 mm |
Thread Size | Tr380x5 |
Length | 264 |
Nut Outer Diameter | 490 |
d | 380 mm |
d1 | 354.01 mm |
G | Tr380x5 |
prepared for oil injection | No |