



€4,998.18/ pieceexcl. VAT
€6,047.80incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 341.31 mm |
Thread Size | Tr360x5 |
Length | 259 |
Nut Outer Diameter | 460 |
d | 360 mm |
d1 | 341.31 mm |
G | Tr360x5 |
prepared for oil injection | No |