



€3,460.86/ pieceexcl. VAT
€4,187.64incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 315.91 mm |
Thread Size | Tr340x5 |
Length | 187 |
Nut Outer Diameter | 400 |
d | 340 mm |
d1 | 315.91 mm |
G | Tr340x5 |
prepared for oil injection | No |