Adaptor Sleeve, HA Series, Tr240x4, 214.31 mm Shaft Dia., 172 mm LG, 300 mm Nut Dia.

  • ERIKS:14586487
Image 1
Image 2
Image 1
Image 2
Save to list

€1,363.98/ pieceexcl. VAT

€1,650.42incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
214.31 mm
Thread Size
Tr240x4
Length
172
Nut Outer Diameter
300
d
240 mm
d1
214.31 mm
G
Tr240x4
prepared for oil injection
No