Adaptor Sleeve, HA Series, Tr220x4, 201.61 mm Shaft Dia., 186 mm LG, 280 mm Nut Dia.

  • ERIKS:14586483
Image 1
Image 2
Image 1
Image 2
Save to list

€1,305.78/ pieceexcl. VAT

€1,579.99incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
201.61 mm
Thread Size
Tr220x4
Length
186
Nut Outer Diameter
280
d
220 mm
d1
201.61 mm
G
Tr220x4
prepared for oil injection
No