Adaptor Sleeve, HA Series, Tr220x4, 201.61 mm Shaft Dia., 161 mm LG, 280 mm Nut Dia.

  • ERIKS:14586480
Image 1
Image 2
Image 1
Image 2
Save to list

€1,171.98/ pieceexcl. VAT

€1,418.10incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
201.61 mm
Thread Size
Tr220x4
Length
161
Nut Outer Diameter
280
d
220 mm
d1
201.61 mm
G
Tr220x4
prepared for oil injection
No