



€231.73/ pieceexcl. VAT
€280.39incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 74.61 mm |
Thread Size | M 85x2 |
Length | 50 |
Nut Outer Diameter | 110 |
d | 85 mm |
d1 | 74.61 mm |
G | M 85x2 |
prepared for oil injection | No |