



€218.23/ pieceexcl. VAT
€264.06incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 68.26 mm |
Thread Size | M 80x2 |
Length | 46 |
Nut Outer Diameter | 105 |
d | 80 mm |
d1 | 68.26 mm |
G | M 80x2 |
prepared for oil injection | No |