



€223.70/ pieceexcl. VAT
€270.68incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 61.91 mm |
Thread Size | M 75x2 |
Length | 55 |
Nut Outer Diameter | 98 |
d | 75 mm |
d1 | 61.91 mm |
G | M 75x2 |
prepared for oil injection | No |