



€1,420.49/ pieceexcl. VAT
€1,718.79incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 176.21 mm |
Thread Size | M 190x3 |
Length | 112 |
Nut Outer Diameter | 220 |
d | 190 mm |
d1 | 176.21 mm |
G | M 190x3 |
prepared for oil injection | No |