



€453.48/ pieceexcl. VAT
€548.71incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 163.51 mm |
Thread Size | M 180x3 |
Length | 109 |
Nut Outer Diameter | 210 |
d | 180 mm |
d1 | 163.51 mm |
G | M 180x3 |
prepared for oil injection | No |