



€403.32/ pieceexcl. VAT
€488.02incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 150.81 mm |
Thread Size | M 170x3 |
Length | 101 |
Nut Outer Diameter | 200 |
d | 170 mm |
d1 | 150.81 mm |
G | M 170x3 |
prepared for oil injection | No |