



€969.55/ pieceexcl. VAT
€1,173.16incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 125.41 mm |
Thread Size | M 140x2 |
Length | 131 |
Nut Outer Diameter | 180 |
d | 140 mm |
d1 | 125.41 mm |
G | M 140x2 |
prepared for oil injection | No |