



€18,214.62/ pieceexcl. VAT
€22,039.69incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 670 mm |
Thread Size | Tr710x7 |
Length | 451 |
Nut Outer Diameter | 830 |
d | 710 mm |
d1 | 670 mm |
G | Tr710x7 |
prepared for oil injection | No |