



€14,390.76/ pieceexcl. VAT
€17,412.82incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 630 mm |
Thread Size | Tr670x6 |
Length | 324 |
Nut Outer Diameter | 780 |
d | 670 mm |
d1 | 630 mm |
G | Tr670x6 |
prepared for oil injection | No |