



€13,892.22/ pieceexcl. VAT
€16,809.59incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 630 mm |
Thread Size | Tr670x6 |
Length | 264 |
Nut Outer Diameter | 780 |
d | 670 mm |
d1 | 630 mm |
G | Tr670x6 |
prepared for oil injection | No |