



€16,983.42/ pieceexcl. VAT
€20,549.94incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 560 mm |
Thread Size | Tr600x6 |
Length | 377 |
Nut Outer Diameter | 700 |
d | 600 mm |
d1 | 560 mm |
G | Tr600x6 |
prepared for oil injection | No |