



€11,883.60/ pieceexcl. VAT
€14,379.16incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 530 mm |
Thread Size | Tr560x6 |
Length | 367 |
Nut Outer Diameter | 650 |
d | 560 mm |
d1 | 530 mm |
G | Tr560x6 |
prepared for oil injection | No |