



€4,585.44/ pieceexcl. VAT
€5,548.38incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 410 mm |
Thread Size | Tr440x5 |
Length | 228 |
Nut Outer Diameter | 520 |
d | 440 mm |
d1 | 410 mm |
G | Tr440x5 |
prepared for oil injection | No |