



€33,094.08/ pieceexcl. VAT
€40,043.84incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 1000 mm |
Thread Size | Tr1060X8 |
Length | 447 |
Nut Outer Diameter | 1200 |
d | 1060 mm |
d1 | 1000 mm |
G | Tr1060X8 |
prepared for oil injection | No |