



€87.37/ pieceexcl. VAT
€105.72incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 55 mm |
Thread Size | M 60x1.5 |
Length | 47 |
Nut Outer Diameter | 80 |
d | 60 mm |
d1 | 55 mm |
G | M 60x1.5 |
prepared for oil injection | No |