



€1,359.78/ pieceexcl. VAT
€1,645.33incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 170 mm |
Thread Size | M 190x3 |
Length | 143 |
Nut Outer Diameter | 220 |
d | 190 mm |
d1 | 170 mm |
G | M 190x3 |
prepared for oil injection | No |